Shop BENCHPRO
See all product information
Create Account
Light Kit w/ Power
Mfr # LFA48LR-GR
Zoro # G523436949
product price:Â
$
367.99
/ea
Free Shipping & Returns
Key Features
Assembly
Partially Assembled
Includes
Rocker Switch
Number of Outlets
0
Finish
Powder Coated
Overall Depth
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LFA48LR-GR
- Zoro #
- G523436949
- UPC #
- 840093889645
- Country of Origin
- Mexico
Dimensions
- Overall Depth
- 6 in
- Overall Width
- 48 in
- Overall Height
- 24 in
- For Work Station Width
- 48 in
- Power Cord Length
- 2.5 ft
Details
- Assembly
- Partially Assembled
- Includes
- Rocker Switch
- Number of Outlets
- 0
- Finish
- Powder Coated
- Standards
- UL Listed
- Item
- Light Frame and LED Light Combo
- Compatible Brand
- BenchPro
- Compatible with Manufacturer Part Number
- AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP
- Operating Voltage
- 115V AC
- Material
- Aluminum
- Product Type
- Light Frame and LED Light Combo
- Color
- Gray
- Compatible with Series
- Adams, Harding, Kennedy, Roosevelt
Description
Light Frame and LED Light Combo, Product Type Light Frame and LED Light Combo, Assembly Partially Assembled, Color Gray, Compatible with Manufacturer Part Number AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP, Finish Powder Coated, Includes Mounting Hardware Yes, Material Aluminum, Number of Outlets 0, Operating Voltage 115V AC, Overall Depth 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.