LightFixture, Steel, 48"W, Wht, Upright
- Mfr # LEDO-4
- Zoro # G8194042
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Includes
Mounting Hardware
For Use With
In and outdoors
Width
6 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LEDO-4
- Zoro #
- G8194042
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 2 in
- Width
- 6 in
- Overall Width
- 48 in
- Overall Depth
- 7 in
- Power Cord Length
- 3 ft
- Overall Fixed Height
- 2 in
- Height Adjustability
- Adjustable Height
- For Work Station Width
- 48 in
- Fits Chest Size
- Lighted Switch, 5000 Kelvin Color
Description
Light Fixture, Product Type Light Fixture, Assembly Fully Assembled, Frame Color White, Frame Material Steel, Includes Bulbs Yes, Includes Mounting Hardware Yes, Lighting Technology LED, Mounting Location Upright, Number of Bulbs 2, Operating Voltage 115V AC, Overall Depth 7 in, Overall Width 48 in, Overall Fixed Height 2 in, Power Cord Length 3 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.