Shop BENCHPRO
See all product information
Create Account
LightFrame, Steel, 57-1/2"W, Gry, Upright
- Mfr # LF60
- Zoro # G7696087
product price:Â
$
68.99
/ea
Key Features
Assembly
Fully Assembled
Height
6 in
Width
60 in
Color
Gray
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LF60
- Zoro #
- G7696087
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 6 in
- Width
- 60 in
- Depth
- 8 in
- Overall Width
- 57 1/2 in
- Height Adjustability
- Adjustable Height
- Overall Depth
- 8 in
- Overall Fixed Height
- 6 in
- For Work Station Width
- 60 in
- Fits Chest Size
- Adjustable Forward and Back, Up and Down
Description
Light Frame, Product Type Light Frame, Assembly Fully Assembled, Frame Color Gray, Frame Material Steel, Includes Bulbs No, Includes Mounting Hardware No, Lighting Technology LED, Mounting Location Upright, Number of Bulbs Not Applicable, Operating Voltage Not Applicable, Overall Depth 8 in, Overall Width 57 1/2 in, Overall Fixed Height 6 in, Power Cord Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.