Shop BENCHPRO

One Door and Drawer Cabinet

  • Mfr # LSCE-DD2122

  • Zoro # G023437316


product price:  $878.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
22 in
Number of Compartments
2
Product Type
Cabinet Pedestal
Material
Steel
Frame Construction
Welded Only
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSCE-DD2122
Zoro #
G023437316
UPC #
840093890566
Country of Origin
Mexico

Dimensions

Overall Width
22 in
Overall Height
29 1/8 in
Overall Depth
21 in
For Work Station Height
29 in
For Work Station Depth
21 in

Details

Number of Compartments
2
Product Type
Cabinet Pedestal
Material
Steel
Frame Construction
Welded Only
Frame Material Finish
Powder Painted
Lock Type
No Lock
Color
Blue
Finish
Powder Painted
Features
1 in Top Thickness
Overall Load Capacity
500 lb
Pedestal Type
Cabinet
Assembly
Fully Assembled
Maximum Drawer Load Capacity
100 lb
Number of Shelves
0
Compatible with Manufacturer Part Number
Compatible Brand
BenchPro
Includes
Casters, Formica Laminate Top
Frame Material
Steel
Number of Drawers
1
Weight
137 lb
Item
Cabinet Pedestal
Compatible with Series
Adams, Harding, Kennedy, Roosevelt

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Blue, Features 1 in Top Thickness, Finish Powder Painted, For Work Station Depth 21 in, Includes Casters, Formica Laminate Top, Includes Mounting Hardware No, Lock Type No Lock, Material Steel, Maximum Drawer Load Capacity 100 lb, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 2, Number of Drawers 1, Number of Shelves 0, Overall Depth 21 in, Overall Height 29 1/8 in, Overall Load Capacity 500 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.