Shop BENCHPRO

One Door and Drawer Cabinet

  • Mfr # LSCS-DD2122

  • Zoro # G123436899


product price:  $1,914.99
/ea
Free Shipping & Returns

Key Features

Maximum Drawer Load Capacity
100 lb
Overall Height
28 in
Frame Material
Stainless Steel
For Work Station Height
29 in
Frame Construction
Welded Only
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSCS-DD2122
Zoro #
G123436899
UPC #
840093890962
Country of Origin
Mexico

Dimensions

Overall Height
28 in
For Work Station Height
29 in
Overall Width
22 in
For Work Station Depth
21 in
Overall Depth
21 in

Details

Maximum Drawer Load Capacity
100 lb
Frame Material
Stainless Steel
Frame Construction
Welded Only
Compatible with Manufacturer Part Number
Includes
Casters
Overall Load Capacity
500 lb
Number of Drawers
1
Number of Compartments
2
Item
Cabinet Pedestal
Number of Shelves
0
Pedestal Type
Cabinet
Frame Material Finish
Plain
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Color
Silver
Product Type
Cabinet Pedestal
Weight
177 lb
Material
Stainless Steel
Assembly
Fully Assembled
Compatible Brand
BenchPro
Lock Type
No Lock

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Silver, For Work Station Depth 21 in, Includes Casters, Includes Mounting Hardware No, Lock Type No Lock, Material Stainless Steel, Maximum Drawer Load Capacity 100 lb, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 2, Number of Drawers 1, Number of Shelves 0, Overall Depth 21 in, Overall Height 28 in, Overall Load Capacity 500 lb, Overall Width 22 in, Pedestal Type Cabinet, Weight 177 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.