Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Strip, 8 5-15R, 5-15P, 9 ft., Gray

  • Mfr # S8-66

  • Zoro # G8271121


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Total Number of Outlets
8
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
9 ft.
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8-66
Zoro #
G8271121
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Length
9 ft.
Cord Length - Ext. Cords and Outlet Strips
9 ft.
Width
2 in
Height
2 in
Length
66 in
Wire Size
14 AWG
Length (Straight Wireway)
66 in

Details

Item
Outlet Strip
Total Number of Outlets
8
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Gray
Gauge/Conductor
14/3
Standards
UL Listed
Color - Ext. Cords and Outlet Strips
Gray
Number of Outlets
8
Number of Power Switches
1
Housing Material
Steel
Mounting Style
Clip
Voltage
110V AC
For Use With
Industrial, Automotive, Factory and Hardware Environments
NEC Cord Designation
SJT
Power Indicator
Yes
Gauge/Conductor - Ext. Cords and Outlet Strips
14/3
NEMA Plug Configuration
5-15P
Number of Total Outlets - Ext. Cords and Outlet Strips
8
Number of Outlet Rows
1
Outlet Center Distance
7 in
NEMA Plug Configuration - Ext. Cords and Outlet Strips
5-15P
Medical Grade
No
Includes
Mounting hardware
Amps
15
Max. Amps - Ext. Cords and Outlet Strips
15.0
NEMA Receptacle Configuration
5-15R
Plug Configuration - Ext. Cords and Power Strips
Straight, No Swivel
Circuit Breaker
No
Max. Amps
15 A
Number of Transformer Outlets
8
Medical Facility Use
Not Allowed
Plug Style
Straight
Application
Workbench and Cabinet
Trade Designation
SJT
Number of Conductors
3

Description

Outlet Strip, Application Workbench and Cabinet, Housing Material Steel, Total Number of Outlets 8, Max. Amps 15 A, Cord Length 9 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Clip, Color Gray, Medical Facility Use Not Allowed, Number of Transformer Outlets 8, Number of Conductors 3, Voltage 110V AC, Outlet Center Distance 7 in, Length 66 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.