Shop BENCHPRO

Painted Steel Top Workbench

  • Mfr # KM3060-14

  • Zoro # G723436558


product price:  $572.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Includes
(4) Glides, Frame, Hardware
Top Material Finish
Powder Coated
Frame Material
Carbon Steel
Number of Outlets
0
Number of Height Positions
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KM3060-14
Zoro #
G723436558
UPC #
840093890283
Country of Origin
Mexico

Dimensions

Number of Height Positions
5
Height to Surface Top
30 in
Top Thickness
1 1/4 in
Overall Depth
30 in
Overall Width
60 in
Height Adjustability
Fixed Height
Work Surface Depth
30 in
Work Surface Width
60 in
Overall Fixed Height
30 in

Details

Includes
(4) Glides, Frame, Hardware
Top Material Finish
Powder Coated
Frame Material
Carbon Steel
Number of Outlets
0
Product Type
Industrial Workbench
Brake Type
None
Color
Blue
Assembly
Partially Assembled
Number of Shelves
0
Edge Shape
Square
Number of Legs
2
Portability
Stationary
Frame Material Finish
Powder Coated
Top Metal Material Gauge
14 ga
Item
Industrial Workbench
Series
Kennedy
Overall Load Capacity
6,600 lb
Number of Work Surface Tops
1
Leg Type
Straight Leg
Number of Cabinets
0
Standards
ANSI, BIFMA, DIN, GSA
Frame Metal Material Gauge
14 ga
Lock Type
No Lock
Features
One Bolt Per Leg Assembly, Reinforced Top
Foot Type
Glide
Top Material
Steel
Number of Knockouts
0
Number of Drawers
0
Frame Construction
Welded and Bolted
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Water-Resistant

Description

Industrial Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Partially Assembled, Color Blue, Frame Material Carbon Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 30 in, Overall Load Capacity 6,600 lb, Overall Width 60 in, Portability Stationary

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.