Shop BENCHPRO

Painted Steel Top Workbench

  • Mfr # KM3072-12

  • Zoro # G923437218


product price:  $716.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Work Surface Depth
30 in
Color
Blue
Frame Material
Carbon Steel
Brake Type
None
Standards
ANSI, BIFMA, DIN, GSA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KM3072-12
Zoro #
G923437218
UPC #
840093890214
Country of Origin
Mexico

Dimensions

Work Surface Depth
30 in
Work Surface Width
72 in
Number of Height Positions
5
Overall Depth
30 in
Overall Fixed Height
30 in
Overall Width
72 in
Height Adjustability
Fixed Height
Height to Surface Top
30 in
Top Thickness
1 1/4 in

Details

Color
Blue
Frame Material
Carbon Steel
Item
Industrial Workbench
Brake Type
None
Standards
ANSI, BIFMA, DIN, GSA
Frame Material Finish
Powder Coated
Frame Metal Material Gauge
12 ga
Edge Shape
Square
Number of Drawers
0
Number of Knockouts
0
Number of Legs
2
Foot Type
Glide
Top Material
Steel
Overall Load Capacity
6,600 lb
Number of Outlets
0
Number of Cabinets
0
Portability
Stationary
Features
One Bolt Per Leg Assembly, Reinforced Top
Top Metal Material Gauge
12 ga
Lock Type
No Lock
Product Type
Industrial Workbench
Leg Type
Straight Leg
Includes
(4) Glides, Frame, Hardware
Frame Construction
Welded and Bolted
Number of Work Surface Tops
1
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Water-Resistant
Series
Kennedy
Number of Shelves
0
Assembly
Partially Assembled
Top Material Finish
Powder Coated

Description

Industrial Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Partially Assembled, Color Blue, Frame Material Carbon Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 30 in, Overall Load Capacity 6,600 lb, Overall Width 72 in, Portability Stationary

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.