Shop BENCHPRO

Painted Steel Top Workbench

  • Mfr # KMB3072-12

  • Zoro # G223434597


product price:  $794.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Back Stop Height
1 in
Series
Kennedy
Edge Shape
Square
Number of Cabinets
0
Portability
Stationary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KMB3072-12
Zoro #
G223434597
UPC #
840093891426
Country of Origin
Mexico

Dimensions

Back Stop Height
1 in
Height Adjustability
Fixed Height
Height to Surface Top
30 in
Number of Height Positions
5
Overall Width
72 in
Work Surface Width
72 in
Overall Fixed Height
30 in
Work Surface Depth
30 in
Overall Depth
30 in
Top Thickness
1 1/4 in

Details

Series
Kennedy
Edge Shape
Square
Number of Cabinets
0
Portability
Stationary
Frame Metal Material Gauge
12 ga
Number of Shelves
1
Features
One Bolt Per Leg Assembly, Reinforced Top
Item
Industrial Workbench
Leg Type
Straight Leg
Top Material Finish
Powder Coated
Product Type
Industrial Workbench
Top Material
Steel
Number of Legs
2
Lock Type
No Lock
Overall Load Capacity
6,600 lb
Number of Knockouts
0
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Water-Resistant
Number of Outlets
0
Foot Type
Glide
Number of Work Surface Tops
1
Frame Material
Carbon Steel
Assembly
Partially Assembled
Color
Blue
Frame Construction
Welded and Bolted
Top Metal Material Gauge
12 ga
Number of Drawers
0
Standards
ANSI, BIFMA, DIN, GSA
Frame Material Finish
Powder Coated
Brake Type
None
Included Components
Lower Shelf
Includes
(4) Glides, Frame, Hardware
Maximum Shelf Load Capacity
150 lb

Description

Industrial Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Partially Assembled, Color Blue, Frame Material Carbon Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height 30 in, Overall Load Capacity 6,600 lb, Overall Width 72 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.