Shop BENCHPRO

Painted Steel Top Workbench

  • Mfr # KMB3660-14

  • Zoro # G323427536


product price:  $690.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Height to Surface Top
30 in
Standards
ANSI, BIFMA, DIN, GSA
Frame Construction
Welded and Bolted
Top Thickness
1 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KMB3660-14
Zoro #
G323427536
UPC #
840093890344
Country of Origin
Mexico

Dimensions

Height to Surface Top
30 in
Top Thickness
1 1/4 in
Overall Fixed Height
30 in
Height Adjustability
Fixed Height
Back Stop Height
1 in
Overall Width
60 in
Work Surface Width
60 in
Overall Depth
36 in
Work Surface Depth
36 in
Number of Height Positions
5

Details

Color
Blue
Standards
ANSI, BIFMA, DIN, GSA
Frame Construction
Welded and Bolted
Brake Type
None
Includes
(4) Glides, Frame, Hardware
Leg Type
Straight Leg
Frame Material
Carbon Steel
Number of Cabinets
0
Top Metal Material Gauge
14 ga
Overall Load Capacity
6,600 lb
Top Material Finish
Powder Coated
Number of Work Surface Tops
1
Number of Shelves
1
Foot Type
Glide
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Water-Resistant
Top Material
Steel
Number of Drawers
0
Included Components
Lower Shelf
Number of Knockouts
0
Maximum Shelf Load Capacity
150 lb
Number of Outlets
0
Edge Shape
Square
Features
One Bolt Per Leg Assembly, Reinforced Top
Portability
Stationary
Frame Material Finish
Powder Coated
Product Type
Industrial Workbench
Item
Industrial Workbench
Series
Kennedy
Number of Legs
2
Assembly
Partially Assembled
Frame Metal Material Gauge
14 ga
Lock Type
No Lock

Description

Industrial Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Partially Assembled, Color Blue, Frame Material Carbon Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 36 in, Overall Fixed Height 30 in, Overall Load Capacity 6,600 lb, Overall Width 60 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.