Shop BENCHPRO

Painted Steel Top Workbench

  • Mfr # RM3060-14

  • Zoro # G323435340


product price:  $491.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Height Adjustment Increments
2 in
Lock Type
No Lock
Height Adjustment Mechanism
Bolt
Number of Cabinets
0
Work Surface Width
60 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RM3060-14
Zoro #
G323435340
UPC #
840093890443
Country of Origin
Mexico

Dimensions

Height Adjustment Increments
2 in
Height Adjustment Mechanism
Bolt
Work Surface Width
60 in
Height Adjustability
Adjustable Height
Overall Depth
30 in
Top Thickness
1 1/4 in
Overall Width
60 in
Work Surface Depth
30 in
Maximum Adjustable Height
36 in
Number of Height Positions
5
Minimum Adjustable Height
30 in

Details

Lock Type
No Lock
Number of Cabinets
0
Overall Load Capacity
1,200 lb
Includes
(4) Glides, Adjustable Height Legs, Frame, Hardware
Number of Drawers
0
Color
Gray
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Water-Resistant
Top Material
Steel
Brake Type
None
Leg Type
Straight Leg
Frame Construction
Welded and Bolted
Top Material Finish
Powder Coated
Assembly
Partially Assembled
Number of Outlets
0
Portability
Stationary
Series
Roosevelt
Frame Material
Carbon Steel
Product Type
Industrial Workbench
Standards
ANSI, BIFMA, DIN, GSA
Frame Material Finish
Powder Coated
Edge Shape
Square
Features
Reinforced Top
Number of Work Surface Tops
1
Top Metal Material Gauge
14 ga
Foot Type
Glide
Number of Knockouts
0
Frame Metal Material Gauge
14 ga
Number of Legs
2
Item
Industrial Workbench
Number of Shelves
0

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Steel, Assembly Partially Assembled, Color Gray, Frame Material Carbon Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,200 lb, Overall Width 60 in, Portability Stationary

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.