Shop BENCHPRO

Painted Steel Top Workbench

  • Mfr # RM3072-12

  • Zoro # G323430581


product price:  $566.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Height Adjustability
Adjustable Height
Number of Outlets
0
Number of Legs
2
Foot Type
Glide
Overall Depth
30 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RM3072-12
Zoro #
G323430581
UPC #
840093890375
Country of Origin
Mexico

Dimensions

Height Adjustability
Adjustable Height
Overall Depth
30 in
Number of Height Positions
5
Minimum Adjustable Height
30 in
Work Surface Depth
30 in
Work Surface Width
72 in
Top Thickness
1 1/4 in
Overall Width
72 in
Maximum Adjustable Height
36 in
Height Adjustment Mechanism
Bolt
Height Adjustment Increments
2 in

Details

Number of Outlets
0
Item
Industrial Workbench
Number of Legs
2
Foot Type
Glide
Assembly
Partially Assembled
Brake Type
None
Number of Shelves
0
Overall Load Capacity
1,200 lb
Series
Roosevelt
Standards
ANSI, BIFMA, DIN, GSA
Top Metal Material Gauge
12 ga
Lock Type
No Lock
Top Material
Steel
Portability
Stationary
Frame Metal Material Gauge
12 ga
Edge Shape
Square
Color
Gray
Leg Type
Straight Leg
Number of Work Surface Tops
1
Includes
(4) Glides, Adjustable Height Legs, Frame, Hardware
Product Type
Industrial Workbench
Frame Material
Carbon Steel
Number of Knockouts
0
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Water-Resistant
Top Material Finish
Powder Coated
Features
Reinforced Top
Frame Material Finish
Powder Coated
Frame Construction
Welded and Bolted
Number of Cabinets
0
Number of Drawers
0

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Steel, Assembly Partially Assembled, Color Gray, Frame Material Carbon Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,200 lb, Overall Width 72 in, Portability Stationary

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.