Shop BENCHPRO

Painted Steel Top Workbench

  • Mfr # RM3672-12

  • Zoro # G223434443


product price:  $702.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
0
Color
Gray
Standards
ANSI, BIFMA, DIN, GSA
Edge Shape
Square
Foot Type
Glide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RM3672-12
Zoro #
G223434443
UPC #
840093890399
Country of Origin
Mexico

Dimensions

Height Adjustment Increments
2 in
Maximum Adjustable Height
36 in
Overall Depth
36 in
Top Thickness
1 1/4 in
Height Adjustment Mechanism
Bolt
Overall Width
72 in
Work Surface Width
72 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
30 in
Work Surface Depth
36 in
Number of Height Positions
5

Details

Number of Drawers
0
Color
Gray
Standards
ANSI, BIFMA, DIN, GSA
Edge Shape
Square
Foot Type
Glide
Number of Knockouts
0
Product Type
Industrial Workbench
Lock Type
No Lock
Frame Metal Material Gauge
12 ga
Assembly
Partially Assembled
Includes
(4) Glides, Adjustable Height Legs, Frame, Hardware
Item
Industrial Workbench
Features
Reinforced Top
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Water-Resistant
Top Material
Steel
Series
Roosevelt
Portability
Stationary
Frame Material
Carbon Steel
Top Material Finish
Powder Coated
Number of Work Surface Tops
1
Number of Legs
2
Number of Cabinets
0
Number of Outlets
0
Number of Shelves
0
Brake Type
None
Leg Type
Straight Leg
Top Metal Material Gauge
12 ga
Overall Load Capacity
1,200 lb
Frame Material Finish
Powder Coated
Frame Construction
Welded and Bolted

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Steel, Assembly Partially Assembled, Color Gray, Frame Material Carbon Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,200 lb, Overall Width 72 in, Portability Stationary

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.