Shop BENCHPRO

Painted Steel Top Workbench

  • Mfr # RMB3060-12

  • Zoro # G023436630


product price:  $618.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Carbon Steel
Included Components
Lower Shelf
Number of Shelves
1
Series
Roosevelt
Foot Type
Glide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RMB3060-12
Zoro #
G023436630
UPC #
840093890405
Country of Origin
Mexico

Dimensions

Number of Height Positions
5
Height Adjustment Mechanism
Bolt
Height Adjustability
Adjustable Height
Work Surface Depth
30 in
Overall Width
60 in
Height Adjustment Increments
2 in
Minimum Adjustable Height
30 in
Overall Depth
30 in
Top Thickness
1 1/4 in
Back Stop Height
1 in
Maximum Adjustable Height
36 in
Work Surface Width
60 in

Details

Frame Material
Carbon Steel
Included Components
Lower Shelf
Number of Shelves
1
Series
Roosevelt
Foot Type
Glide
Brake Type
None
Overall Load Capacity
1,200 lb
Number of Knockouts
0
Frame Construction
Welded and Bolted
Assembly
Partially Assembled
Number of Work Surface Tops
1
Number of Outlets
0
Top Material Finish
Powder Coated
Top Material
Steel
Edge Shape
Square
Color
Gray
Lock Type
No Lock
Number of Cabinets
0
Portability
Stationary
Leg Type
Straight Leg
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Water-Resistant
Features
Reinforced Top
Product Type
Industrial Workbench
Item
Industrial Workbench
Frame Material Finish
Powder Coated
Maximum Shelf Load Capacity
150 lb
Number of Legs
2
Standards
ANSI, BIFMA, DIN, GSA
Top Metal Material Gauge
12 ga
Number of Drawers
0
Includes
(4) Glides, Adjustable Height Legs, Frame, Hardware
Frame Metal Material Gauge
12 ga

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Steel, Assembly Partially Assembled, Color Gray, Frame Material Carbon Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,200 lb, Overall Width 60 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.