Shop BENCHPRO

Painted Steel Top Workbench

  • Mfr # RMB3072-12

  • Zoro # G223431244


product price:  $640.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Top Metal Material Gauge
12 ga
Number of Work Surface Tops
1
Work Surface Width
72 in
Number of Outlets
0
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Water-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RMB3072-12
Zoro #
G223431244
UPC #
840093890412
Country of Origin
Mexico

Dimensions

Work Surface Width
72 in
Height Adjustment Mechanism
Bolt
Top Thickness
1 1/4 in
Overall Depth
30 in
Minimum Adjustable Height
30 in
Height Adjustment Increments
2 in
Back Stop Height
1 in
Height Adjustability
Adjustable Height
Work Surface Depth
30 in
Maximum Adjustable Height
36 in
Number of Height Positions
5
Overall Width
72 in

Details

Top Metal Material Gauge
12 ga
Number of Work Surface Tops
1
Number of Outlets
0
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Water-Resistant
Frame Material Finish
Powder Coated
Foot Type
Glide
Number of Drawers
0
Number of Knockouts
0
Includes
(4) Glides, Adjustable Height Legs, Frame, Hardware
Frame Material
Carbon Steel
Number of Legs
2
Leg Type
Straight Leg
Item
Industrial Workbench
Portability
Stationary
Series
Roosevelt
Product Type
Industrial Workbench
Top Material
Steel
Standards
ANSI, BIFMA, DIN, GSA
Color
Gray
Edge Shape
Square
Included Components
Lower Shelf
Top Material Finish
Powder Coated
Overall Load Capacity
1,200 lb
Features
Reinforced Top
Lock Type
No Lock
Brake Type
None
Number of Shelves
1
Maximum Shelf Load Capacity
150 lb
Number of Cabinets
0
Assembly
Partially Assembled
Frame Metal Material Gauge
12 ga
Frame Construction
Welded and Bolted

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Steel, Assembly Partially Assembled, Color Gray, Frame Material Carbon Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,200 lb, Overall Width 72 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.