Shop BENCHPRO

Painted Steel Top Workbench

  • Mfr # RMB3672-12

  • Zoro # G923428292


product price:  $781.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Number of Work Surface Tops
1
Assembly
Partially Assembled
Portability
Stationary
Maximum Adjustable Height
36 in
Top Material Finish
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RMB3672-12
Zoro #
G923428292
UPC #
840093890436
Country of Origin
Mexico

Dimensions

Maximum Adjustable Height
36 in
Work Surface Width
72 in
Number of Height Positions
5
Height Adjustment Increments
2 in
Minimum Adjustable Height
30 in
Height Adjustment Mechanism
Bolt
Overall Width
72 in
Height Adjustability
Adjustable Height
Top Thickness
1 1/4 in
Back Stop Height
1 in
Overall Depth
36 in
Work Surface Depth
36 in

Details

Number of Work Surface Tops
1
Assembly
Partially Assembled
Portability
Stationary
Top Material Finish
Powder Coated
Color
Gray
Top Material
Steel
Brake Type
None
Foot Type
Glide
Leg Type
Straight Leg
Number of Outlets
0
Standards
ANSI, BIFMA, DIN, GSA
Frame Material
Carbon Steel
Number of Drawers
0
Maximum Shelf Load Capacity
150 lb
Includes
(4) Glides, Adjustable Height Legs, Frame, Hardware
Overall Load Capacity
1,200 lb
Features
Reinforced Top
Number of Knockouts
0
Edge Shape
Square
Frame Construction
Welded and Bolted
Product Type
Industrial Workbench
Item
Industrial Workbench
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Water-Resistant
Number of Shelves
1
Top Metal Material Gauge
12 ga
Frame Material Finish
Powder Coated
Number of Legs
2
Lock Type
No Lock
Frame Metal Material Gauge
12 ga
Number of Cabinets
0
Series
Roosevelt
Included Components
Lower Shelf

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Steel, Assembly Partially Assembled, Color Gray, Frame Material Carbon Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,200 lb, Overall Width 72 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.