Shop BENCHPRO

Painted Steel Top Workbench

  • Mfr # RMB3672-14

  • Zoro # G023437606


product price:  $681.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Top Metal Material Gauge
14 ga
Frame Construction
Welded and Bolted
Number of Knockouts
0
Height Adjustment Mechanism
Bolt
Overall Width
72 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RMB3672-14
Zoro #
G023437606
UPC #
840093890511
Country of Origin
Mexico

Dimensions

Height Adjustment Mechanism
Bolt
Overall Width
72 in
Work Surface Width
72 in
Top Thickness
1 1/4 in
Height Adjustability
Adjustable Height
Number of Height Positions
5
Overall Depth
36 in
Maximum Adjustable Height
36 in
Height Adjustment Increments
2 in
Back Stop Height
1 in
Work Surface Depth
36 in
Minimum Adjustable Height
30 in

Details

Top Metal Material Gauge
14 ga
Frame Construction
Welded and Bolted
Number of Knockouts
0
Maximum Shelf Load Capacity
150 lb
Top Material Finish
Powder Coated
Item
Industrial Workbench
Series
Roosevelt
Foot Type
Glide
Number of Legs
2
Portability
Stationary
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Water-Resistant
Brake Type
None
Includes
(4) Glides, Adjustable Height Legs, Frame, Hardware
Frame Metal Material Gauge
14 ga
Assembly
Partially Assembled
Number of Shelves
1
Edge Shape
Square
Leg Type
Straight Leg
Features
Reinforced Top
Number of Outlets
0
Number of Drawers
0
Color
Gray
Product Type
Industrial Workbench
Overall Load Capacity
1,200 lb
Top Material
Steel
Number of Cabinets
0
Frame Material
Carbon Steel
Number of Work Surface Tops
1
Lock Type
No Lock
Standards
ANSI, BIFMA, DIN, GSA
Frame Material Finish
Powder Coated
Included Components
Lower Shelf

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Steel, Assembly Partially Assembled, Color Gray, Frame Material Carbon Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,200 lb, Overall Width 72 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.