Shop BENCHPRO
See all product information
Create Account
Pegboard Backwall
Mfr # PB24-BK
Zoro # G023437453
product price:Â
$
50.99
/ea
Key Features
For Work Station Width
24 in
Product Type
Pegboard
Assembly
Fully Assembled
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Overall Height
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PB24-BK
- Zoro #
- G023437453
- UPC #
- 840093889294
- Country of Origin
- Mexico
Dimensions
- For Work Station Width
- 24 in
- Overall Height
- 14 in
- Overall Depth
- 2 in
- Overall Width
- 22 in
Details
- Product Type
- Pegboard
- Assembly
- Fully Assembled
- Compatible with Series
- Adams, Harding, Kennedy, Roosevelt
- Item
- Pegboard
- Mount Type
- Upright
- Frame Material
- Steel
- Adjustability
- Adjustable Height
- Peg Hole Spacing
- 1 in
- Metal Material Gauge
- 18 ga
- Compatible Brand
- BenchPro
- Compatible with Manufacturer Part Number
- AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP
- Color
- Black
- Number of Mounting Holes
- 4
- Frame Material Finish
- Powder Coated
Description
Pegboard, Product Type Pegboard, Color Black, Frame Material Steel, Includes Mounting Hardware Yes, Mount Type Upright, Overall Depth 2 in, Overall Width 22 in, Adjustability Adjustable Height, Assembly Fully Assembled, Compatible with Manufacturer Part Number AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP, Overall Height 14 in, Metal Material Gauge 18 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.