Shop BENCHPRO
See all product information
Create Account
Pegboard Backwall
Mfr # PB24-GR
Zoro # G723437685
product price:Â
$
50.99
/ea
Key Features
Metal Material Gauge
18 ga
Color
Gray
Adjustability
Adjustable Height
Overall Height
14 in
Peg Hole Spacing
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PB24-GR
- Zoro #
- G723437685
- UPC #
- 840093889300
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 14 in
- For Work Station Width
- 24 in
- Overall Width
- 22 in
- Overall Depth
- 2 in
Details
- Metal Material Gauge
- 18 ga
- Color
- Gray
- Adjustability
- Adjustable Height
- Item
- Pegboard
- Peg Hole Spacing
- 1 in
- Compatible with Series
- Adams, Harding, Kennedy, Roosevelt
- Compatible with Manufacturer Part Number
- AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP
- Compatible Brand
- BenchPro
- Frame Material
- Steel
- Frame Material Finish
- Powder Coated
- Product Type
- Pegboard
- Mount Type
- Upright
- Number of Mounting Holes
- 4
- Assembly
- Fully Assembled
Description
Pegboard, Product Type Pegboard, Color Gray, Frame Material Steel, Includes Mounting Hardware Yes, Mount Type Upright, Overall Depth 2 in, Overall Width 22 in, Adjustability Adjustable Height, Assembly Fully Assembled, Compatible with Manufacturer Part Number AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP, Overall Height 14 in, Metal Material Gauge 18 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.