Shop BENCHPRO

Phenolioc Resin Top Workbench

  • Mfr # CZ3072

  • Zoro # G723436701


product price:  $1,126.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
0
Foot Type
Glide
Overall Depth
30 in
Minimum Adjustable Height
30 in
Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CZ3072
Zoro #
G723436701
UPC #
840093822093
Country of Origin
Mexico

Dimensions

Overall Depth
30 in
Minimum Adjustable Height
30 in
Height Adjustment Mechanism
Bolt
Work Surface Depth
30 in
Maximum Adjustable Height
36 in
Height Adjustability
Adjustable Height
Work Surface Width
72 in
Number of Height Positions
5
Overall Width
72 in
Height Adjustment Increments
2 in
Top Thickness
3/4 in

Details

Number of Shelves
0
Foot Type
Glide
Item
Industrial Workbench
Color
Blue
Brake Type
None
Assembly
Partially Assembled
Frame Construction
Welded and Bolted
Features
Anti-Microbial
Overall Load Capacity
2,000 lb
Product Type
Industrial Workbench
Lock Type
No Lock
Includes
(4) Glides, Frame, Hardware
Standards
ANSI, BIFMA, DIN, GSA
Number of Knockouts
0
Number of Legs
2
Frame Material Finish
Powder Coated
Number of Cabinets
0
Resistance Properties
Chemical-Resistant, Moisture-Resistant
Series
Cleveland
Portability
Stationary
Leg Type
Straight Leg
Top Material Finish
Unfinished
Frame Metal Material Gauge
16 ga
Top Material
Epoxy Resin
Number of Outlets
0
Number of Work Surface Tops
1
Number of Drawers
0
Frame Material
Steel
Edge Shape
Square

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Epoxy Resin, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 2,000 lb, Overall Width 72 in, Portability Stationary

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.