Shop BENCHPRO

Phenolioc Resin Top Workbench

  • Mfr # CZ3660

  • Zoro # G823435468


product price:  $1,120.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Height Adjustability
Adjustable Height
Number of Knockouts
0
Number of Cabinets
0
Product Type
Industrial Workbench
Frame Material Finish
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CZ3660
Zoro #
G823435468
UPC #
840093822123
Country of Origin
Mexico

Dimensions

Height Adjustability
Adjustable Height
Overall Depth
36 in
Height Adjustment Mechanism
Bolt
Overall Width
60 in
Work Surface Width
60 in
Height Adjustment Increments
2 in
Number of Height Positions
5
Top Thickness
3/4 in
Work Surface Depth
36 in
Maximum Adjustable Height
36 in
Minimum Adjustable Height
30 in

Details

Number of Knockouts
0
Number of Cabinets
0
Product Type
Industrial Workbench
Item
Industrial Workbench
Frame Material Finish
Powder Coated
Features
Anti-Microbial
Includes
(4) Glides, Frame, Hardware
Assembly
Partially Assembled
Number of Drawers
0
Foot Type
Glide
Leg Type
Straight Leg
Frame Material
Steel
Edge Shape
Square
Resistance Properties
Chemical-Resistant, Moisture-Resistant
Portability
Stationary
Number of Legs
2
Top Material Finish
Unfinished
Standards
ANSI, BIFMA, DIN, GSA
Brake Type
None
Color
Blue
Number of Outlets
0
Overall Load Capacity
2,000 lb
Number of Work Surface Tops
1
Lock Type
No Lock
Series
Cleveland
Top Material
Epoxy Resin
Frame Construction
Welded and Bolted
Number of Shelves
0
Frame Metal Material Gauge
16 ga

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Epoxy Resin, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 2,000 lb, Overall Width 60 in, Portability Stationary

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.