Platform Truck, 1200 lbs Cap., 5 In Casters, 24 In D x 30 In W, Beige

  • Mfr # PC2430

  • Zoro # G315874423


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Deck Material
Steel
Wheel Diameter
5 in
Handle Type
Removable
Color
Beige
Platform Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC2430
Zoro #
G315874423
UPC #
-
Country of Origin
Mexico

Dimensions

Wheel Diameter
5 in
Platform Length
24 in
Platform Width
30 in

Details

Deck Material
Steel
Item
Platform Truck
Handle Type
Removable
Color
Beige
Load Capacity
1200 lbs
Wheel Type
Urethane
Caster Configuration
(2) Swivel, (2) Rigid
Finish
Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.