
Platform Truck, 1200 lbs Cap., 5 In Casters, 24 In D x 30 In W, Blue
Mfr # PC2430
Zoro # G515874445
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Platform Width
30 in
Wheel Type
Urethane
Finish
Powder Coated
Deck Material
Steel
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PC2430
Zoro #
G515874445
UPC #
-
Country of Origin
Mexico
Dimensions
Platform Width
30 in
Wheel Diameter
5 in
Platform Length
24 in
Details
Wheel Type
Urethane
Finish
Powder Coated
Deck Material
Steel
Color
Blue
Load Capacity
1200 lbs
Item
Platform Truck
Handle Type
Removable
Caster Configuration
(2) Swivel, (2) Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.