Platform Truck, 1200 lbs Cap., 5 In Casters, 24 In D x 30 In W, Dark Blue

  • Mfr # PC2430

  • Zoro # G315874508


product price: $190.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Finish
Powder Coated
Platform Width
30 in
Handle Type
Removable
Deck Material
Steel
Wheel Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC2430
Zoro #
G315874508
UPC #
-
Country of Origin
Mexico

Dimensions

Platform Width
30 in
Wheel Diameter
5 in
Platform Length
24 in

Details

Finish
Powder Coated
Item
Platform Truck
Handle Type
Removable
Deck Material
Steel
Color
Dark Blue
Wheel Type
Urethane
Caster Configuration
(2) Swivel, (2) Rigid
Load Capacity
1200 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.