
Platform Truck, 1200 lbs Cap., 5 In Casters, 24 In D x 36 In W, Blue
Mfr # PC2436
Zoro # G315874454
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Platform Length
24 in
Platform Width
36 in
Deck Material
Steel
Finish
Powder Coated
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC2436
Zoro #
G315874454
UPC #
-
Country of Origin
Mexico
Dimensions
Platform Length
24 in
Platform Width
36 in
Wheel Diameter
5 in
Details
Deck Material
Steel
Finish
Powder Coated
Color
Blue
Handle Type
Removable
Load Capacity
1200 lbs
Wheel Type
Urethane
Item
Platform Truck
Caster Configuration
(2) Swivel, (2) Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.