
Platform Truck, 1200 lbs Cap., 5 In Casters, 24 In D x 36 In W, Gray
Mfr # PC2436
Zoro # G615874451
product price: $193.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Handle Type
Removable
Platform Width
36 in
Deck Material
Steel
Color
Gray
Wheel Type
Urethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC2436
Zoro #
G615874451
UPC #
-
Country of Origin
Mexico
Dimensions
Platform Width
36 in
Platform Length
24 in
Wheel Diameter
5 in
Details
Handle Type
Removable
Deck Material
Steel
Color
Gray
Wheel Type
Urethane
Load Capacity
1200 lbs
Item
Platform Truck
Caster Configuration
(2) Swivel, (2) Rigid
Finish
Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.