Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platform Truck, 1200 lbs Cap., 5 In Casters, 24 In D x 48 In W, White

  • Mfr # PC2448

  • Zoro # G115874470


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
Handle Type
Removable
Wheel Diameter
5 in
Load Capacity
1200 lbs
Platform Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC2448
Zoro #
G115874470
UPC #
-
Country of Origin
Mexico

Dimensions

Wheel Diameter
5 in
Platform Width
48 in
Platform Length
24 in

Details

Finish
Powder Coated
Handle Type
Removable
Load Capacity
1200 lbs
Deck Material
Steel
Item
Platform Truck
Wheel Type
Urethane
Caster Configuration
(2) Swivel, (2) Rigid
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.