
Platform Truck, 1200 lbs Cap., 5 In Casters, 30 In D x 36 In W, Dark Blue
Mfr # PC3036
Zoro # G515874421
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
1200 lbs
Platform Width
36 in
Color
Dark Blue
Wheel Type
Urethane
Handle Type
Removable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PC3036
Zoro #
G515874421
UPC #
-
Country of Origin
Mexico
Dimensions
Platform Width
36 in
Wheel Diameter
5 in
Platform Length
30 in
Details
Item
Platform Truck
Load Capacity
1200 lbs
Color
Dark Blue
Wheel Type
Urethane
Handle Type
Removable
Deck Material
Steel
Finish
Powder Coated
Caster Configuration
(2) Swivel, (2) Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.