
Platform Truck, 1200 lbs Cap., 5 In Casters, 30 In D x 48 In W, Dark Blue
Mfr # PC3048
Zoro # G015874495
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Platform Width
48 in
Caster Configuration
(2) Swivel, (2) Rigid
Platform Length
30 in
Load Capacity
1200 lbs
Handle Type
Removable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC3048
Zoro #
G015874495
UPC #
-
Country of Origin
Mexico
Dimensions
Platform Width
48 in
Platform Length
30 in
Wheel Diameter
5 in
Details
Item
Platform Truck
Caster Configuration
(2) Swivel, (2) Rigid
Load Capacity
1200 lbs
Handle Type
Removable
Deck Material
Steel
Finish
Powder Coated
Color
Dark Blue
Wheel Type
Urethane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.