Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platform Truck, 1200 lbs Cap., 5 In Casters, 30 In D x 60 In W, White

  • Mfr # PC3060

  • Zoro # G115874418


product price: $348.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Caster Configuration
(2) Swivel, (2) Rigid
Wheel Diameter
5 in
Deck Material
Steel
Platform Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC3060
Zoro #
G115874418
UPC #
-
Country of Origin
Mexico

Dimensions

Wheel Diameter
5 in
Platform Length
30 in
Platform Width
60 in

Details

Color
White
Item
Platform Truck
Caster Configuration
(2) Swivel, (2) Rigid
Deck Material
Steel
Finish
Powder Coated
Wheel Type
Urethane
Load Capacity
1200 lbs
Handle Type
Removable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.