
Platform Truck, 1200 lbs Cap., 5 In Casters, 30 In D x 72 In W, Beige
Mfr # PC3072
Zoro # G015874419
product price: $363.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Handle Type
Removable
Platform Width
72 in
Platform Length
30 in
Load Capacity
1200 lbs
Deck Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC3072
Zoro #
G015874419
UPC #
-
Country of Origin
Mexico
Dimensions
Platform Width
72 in
Platform Length
30 in
Wheel Diameter
5 in
Details
Handle Type
Removable
Load Capacity
1200 lbs
Deck Material
Steel
Color
Beige
Caster Configuration
(2) Swivel, (2) Rigid
Finish
Powder Coated
Item
Platform Truck
Wheel Type
Urethane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.