Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platform Truck, 1200 lbs Cap., 5 In Casters, 30 In D x 72 In W, White

  • Mfr # PC3072

  • Zoro # G415874422


product price: $363.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Wheel Diameter
5 in
Handle Type
Removable
Deck Material
Steel
Platform Width
72 in
Caster Configuration
(2) Swivel, (2) Rigid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC3072
Zoro #
G415874422
UPC #
-
Country of Origin
Mexico

Dimensions

Wheel Diameter
5 in
Platform Width
72 in
Platform Length
30 in

Details

Handle Type
Removable
Deck Material
Steel
Item
Platform Truck
Caster Configuration
(2) Swivel, (2) Rigid
Color
White
Finish
Powder Coated
Load Capacity
1200 lbs
Wheel Type
Urethane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.