
Platform Truck, 3000 lbs Cap., 6 In Casters, 24 In D x 30 In W, Blue
Mfr # PC2430-6
Zoro # G715874467
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Wheel Diameter
6 in
Load Capacity
3000 lbs
Finish
Powder Coated
Platform Width
30 in
Handle Type
Removable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC2430-6
Zoro #
G715874467
UPC #
-
Country of Origin
Mexico
Dimensions
Wheel Diameter
6 in
Platform Width
30 in
Platform Length
24 in
Details
Load Capacity
3000 lbs
Finish
Powder Coated
Handle Type
Removable
Deck Material
Steel
Caster Configuration
(2) Swivel, (2) Rigid
Wheel Type
Phenolic
Item
Platform Truck
Color
Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.