
Platform Truck, 3000 lbs Cap., 6 In Casters, 24 In D x 30 In W, Dark Blue
Mfr # PC2430-6
Zoro # G315874492
product price: $233.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
3000 lbs
Platform Width
30 in
Wheel Type
Phenolic
Wheel Diameter
6 in
Color
Dark Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC2430-6
Zoro #
G315874492
UPC #
-
Country of Origin
Mexico
Dimensions
Platform Width
30 in
Wheel Diameter
6 in
Platform Length
24 in
Details
Load Capacity
3000 lbs
Wheel Type
Phenolic
Color
Dark Blue
Caster Configuration
(2) Swivel, (2) Rigid
Item
Platform Truck
Deck Material
Steel
Handle Type
Removable
Finish
Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.