
Platform Truck, 3000 lbs Cap., 6 In Casters, 24 In D x 30 In W, Gray
Mfr # PC2430-6
Zoro # G315874447
product price: $233.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder Coated
Platform Length
24 in
Color
Gray
Caster Configuration
(2) Swivel, (2) Rigid
Handle Type
Removable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC2430-6
Zoro #
G315874447
UPC #
-
Country of Origin
Mexico
Dimensions
Platform Length
24 in
Wheel Diameter
6 in
Platform Width
30 in
Details
Finish
Powder Coated
Color
Gray
Caster Configuration
(2) Swivel, (2) Rigid
Handle Type
Removable
Load Capacity
3000 lbs
Deck Material
Steel
Item
Platform Truck
Wheel Type
Phenolic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.