Shop BENCHPRO
See all product information
Create Account
Platform Truck, 3000 lbs Cap., 6 In Casters, 24 In D x 36 In W, Dark Blue
- Mfr # PC2436-6
- Zoro # G215874417
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue
Load Capacity
3000 lbs
Wheel Type
Phenolic
Wheel Diameter
6 in
Handle Type
Removable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC2436-6
- Zoro #
- G215874417
- UPC #
- -
- Country of Origin
- Mexico
- Color
- Dark Blue
- Load Capacity
- 3000 lbs
- Item
- Platform Truck
- Wheel Type
- Phenolic
- Handle Type
- Removable
- Caster Configuration
- (2) Swivel, (2) Rigid
- Deck Material
- Steel
- Finish
- Powder Coated
Dimensions
- Wheel Diameter
- 6 in
- Platform Length
- 24 in
- Platform Width
- 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.