Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platform Truck, 3000 lbs Cap., 6 In Casters, 24 In D x 36 In W, Gray

  • Mfr # PC2436-6

  • Zoro # G815874459


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Wheel Diameter
6 in
Wheel Type
Phenolic
Load Capacity
3000 lbs
Platform Width
36 in
Caster Configuration
(2) Swivel, (2) Rigid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC2436-6
Zoro #
G815874459
UPC #
-
Country of Origin
Mexico

Dimensions

Wheel Diameter
6 in
Platform Width
36 in
Platform Length
24 in

Details

Wheel Type
Phenolic
Load Capacity
3000 lbs
Caster Configuration
(2) Swivel, (2) Rigid
Handle Type
Removable
Color
Gray
Deck Material
Steel
Item
Platform Truck
Finish
Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.