Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platform Truck, 3000 lbs Cap., 6 In Casters, 24 In D x 36 In W, White

  • Mfr # PC2436-6

  • Zoro # G315874430


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Color
White
Wheel Type
Phenolic
Wheel Diameter
6 in
Caster Configuration
(2) Swivel, (2) Rigid
Load Capacity
3000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC2436-6
Zoro #
G315874430
UPC #
-
Country of Origin
Mexico

Dimensions

Wheel Diameter
6 in
Platform Width
36 in
Platform Length
24 in

Details

Color
White
Item
Platform Truck
Wheel Type
Phenolic
Caster Configuration
(2) Swivel, (2) Rigid
Load Capacity
3000 lbs
Handle Type
Removable
Finish
Powder Coated
Deck Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.