Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platform Truck, 3000 lbs Cap., 6 In Casters, 30 In D x 48 In W, Gray

  • Mfr # PC3048-6

  • Zoro # G815874497


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Deck Material
Steel
Color
Gray
Handle Type
Removable
Platform Width
48 in
Caster Configuration
(2) Swivel, (2) Rigid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC3048-6
Zoro #
G815874497
UPC #
-
Country of Origin
Mexico

Dimensions

Platform Width
48 in
Wheel Diameter
6 in
Platform Length
30 in

Details

Deck Material
Steel
Color
Gray
Handle Type
Removable
Caster Configuration
(2) Swivel, (2) Rigid
Load Capacity
3000 lbs
Wheel Type
Phenolic
Item
Platform Truck
Finish
Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.