Zoro Homepage

Platform Truck, 3000 lbs Cap., 6 In Casters, 30 In D x 60 In W, Blue

  • Mfr # PC3060-6

  • Zoro # G015874501


product price: $381.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Wheel Type
Phenolic
Color
Blue
Handle Type
Removable
Caster Configuration
(2) Swivel, (2) Rigid
Platform Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC3060-6
Zoro #
G015874501
UPC #
-
Country of Origin
Mexico

Dimensions

Platform Width
60 in
Platform Length
30 in
Wheel Diameter
6 in

Details

Wheel Type
Phenolic
Color
Blue
Handle Type
Removable
Caster Configuration
(2) Swivel, (2) Rigid
Deck Material
Steel
Item
Platform Truck
Load Capacity
3000 lbs
Finish
Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.