Platform Truck, 3000 lbs Cap., 6 In Casters, 30 In D x 60 In W, Dark Blue

  • Mfr # PC3060-6

  • Zoro # G315874485


product price: $423.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Wheel Diameter
6 in
Finish
Powder Coated
Caster Configuration
(2) Swivel, (2) Rigid
Deck Material
Steel
Load Capacity
3000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC3060-6
Zoro #
G315874485
UPC #
-
Country of Origin
Mexico

Dimensions

Wheel Diameter
6 in
Platform Length
30 in
Platform Width
60 in

Details

Finish
Powder Coated
Caster Configuration
(2) Swivel, (2) Rigid
Item
Platform Truck
Deck Material
Steel
Load Capacity
3000 lbs
Color
Dark Blue
Handle Type
Removable
Wheel Type
Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.