Zoro Homepage

Platform Truck, 3000 lbs Cap., 6 In Casters, 30 In D x 60 In W, White

  • Mfr # PC3060-6

  • Zoro # G915874458


product price: $381.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Wheel Diameter
6 in
Load Capacity
3000 lbs
Finish
Powder Coated
Handle Type
Removable
Deck Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC3060-6
Zoro #
G915874458
UPC #
-
Country of Origin
Mexico

Dimensions

Wheel Diameter
6 in
Platform Width
60 in
Platform Length
30 in

Details

Item
Platform Truck
Load Capacity
3000 lbs
Finish
Powder Coated
Handle Type
Removable
Deck Material
Steel
Color
White
Caster Configuration
(2) Swivel, (2) Rigid
Wheel Type
Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.