Platform Truck, 3000 lbs Cap., 6 In Casters, 30 In D x 72 In W, Beige

  • Mfr # PC3072-6

  • Zoro # G815874466


product price: $395.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Deck Material
Steel
Caster Configuration
(2) Swivel, (2) Rigid
Finish
Powder Coated
Wheel Diameter
6 in
Platform Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC3072-6
Zoro #
G815874466
UPC #
-
Country of Origin
Mexico

Dimensions

Wheel Diameter
6 in
Platform Length
30 in
Platform Width
72 in

Details

Deck Material
Steel
Caster Configuration
(2) Swivel, (2) Rigid
Finish
Powder Coated
Color
Beige
Wheel Type
Phenolic
Item
Platform Truck
Load Capacity
3000 lbs
Handle Type
Removable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.