
Platform Truck, 3000 lbs Cap., 6 In Casters, 30 In D x 72 In W, Dark Blue
Mfr # PC3072-6
Zoro # G215874448
product price: $439.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Platform Width
72 in
Wheel Diameter
6 in
Wheel Type
Phenolic
Platform Length
30 in
Color
Dark Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC3072-6
Zoro #
G215874448
UPC #
-
Country of Origin
Mexico
Dimensions
Platform Width
72 in
Wheel Diameter
6 in
Platform Length
30 in
Details
Wheel Type
Phenolic
Color
Dark Blue
Item
Platform Truck
Caster Configuration
(2) Swivel, (2) Rigid
Handle Type
Removable
Deck Material
Steel
Load Capacity
3000 lbs
Finish
Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.