
Platform Truck, 3000 lbs Cap., 6 In Casters, 30 In D x 72 In W, White
Mfr # PC3072-6
Zoro # G815874442
product price: $439.99
/eaKey Features
Color
White
Wheel Type
Phenolic
Finish
Powder Coated
Load Capacity
3000 lbs
Deck Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC3072-6
Zoro #
G815874442
UPC #
-
Country of Origin
Mexico
Dimensions
Platform Width
72 in
Wheel Diameter
6 in
Platform Length
30 in
Details
Color
White
Wheel Type
Phenolic
Finish
Powder Coated
Load Capacity
3000 lbs
Item
Platform Truck
Deck Material
Steel
Handle Type
Removable
Caster Configuration
(2) Swivel, (2) Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.