Zoro Homepage

Power Strip, 8 Outlet(s) Black

  • Mfr # A8-114

  • Zoro # G1991162


product price: $172.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Black
Standards
UL Listed
Assembly
Fully Assembled
Finish
Powder Coated
Includes
8 Outlets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8-114
Zoro #
G1991162
UPC #
-
Country of Origin
Mexico

Dimensions

Width
114 in
Height
2 in
Depth
4 in
Overall Width
114 in
Overall Height
2 in
Overall Depth
4 in
For Work Station Width
120 in

Details

Item
Power Strip
Color
Black
Standards
UL Listed
Assembly
Fully Assembled
Finish
Powder Coated
Includes
8 Outlets
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Material
Aluminum
Number of Outlets
8
Compatible with Manufacturer Part Number
HD30120, HD36120, HF30120, HF36120, HW30120, HW36120, KD30120, KD30120+LP, KD36120, KD36120+LP, KF30120, KF30120+LP, KF36120, KF36120+LP, KN30117+LP, KN36117+LP, KW30120, KW30120+LP, KW36120, KW36120+LP, RD30120, RD36120, RE30120, RE36120, RPB30120, RPB36120, RW30120, RW36120, T12030SG
Product Type
Powerstrip
Compatible with Series
BenchPro
Compatible Grainger Part Number
12V441, 12V445, 12V450, 12V454, 12V468, 12V472, 12V477, 12V481, 12V486, 12V505, 12V509, 12V514, 12V518, 12V523, 12V527, 12V532, 12V536, 13E307, 13E311, 13E316, 13E320, 13E325, 13E329, 13E334, 13E338, 16Y077, 16Y080, 16Y085, 16Y088, 16Y093, 16Y096, 16Y102, 16Y105, 40V846

Description

Power Strip, Product Type Power Strip, Assembly Fully Assembled, Color Black, Compatible with Manufacturer Part Number HD30120, HD36120, HF30120, HF36120, HW30120, HW36120, KD30120, KD30120+LP, KD36120, KD36120+LP, KF30120, KF30120+LP, KF36120, KF36120+LP, KN30117+LP, KN36117+LP, KW30120, KW30120+LP, KW36120, KW36120+LP, RD30120, RD36120, RE30120, RE36120, RPB30120, RPB36120, RW30120, RW36120, T12030SG, Finish Powder Coated, Material Aluminum, Number of Outlets 8, Overall Depth 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.