Power Strip, 8 Outlet(s) Black
Mfr # A8-54
Zoro # G7695317
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Standards
UL Listed
Height
2 in
Assembly
Fully Assembled
Width
54 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8-54
Zoro #
G7695317
UPC #
-
Country of Origin
Mexico
Dimensions
Height
2 in
Width
54 in
Depth
4 in
Overall Depth
4 in
Overall Width
54 in
Overall Height
2 in
For Work Station Width
60 in
Details
Item
Power Strip
Color
Black
Standards
UL Listed
Assembly
Fully Assembled
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Includes
8 Outlets
Finish
Powder Coated
Material
Aluminum
Number of Outlets
8
Compatible with Manufacturer Part Number
AED3060,AED3660,AEF3060,AEF3660,AEN3060,AEN3660,AEW3060,AEW3660,AMD3060,AMD3660,AMF3060,AMF3660,AMN3060,AMN3660,AMW3060,AMW3660,DDC-5,DFC-5,DPBC-5,DWC-5,HD3060,HD3660,HF3060,HF3660,HN3060,HN3660,HW3060,HW3660,KD3060,KD3060+LP,KD3660,KD3660+LP,KDC-5,KF3060,KF3060+LP,KF3660,KF3660+LP,KFC-5,KN3060,KN3060+LP,KN3660,KN3660+LP,KPBC-5,KW3060,KW3060+LP,KW3660,KW3660+LP,KWC-5,RD2460,RD3060,RDC-3,RE2460,RE3060,RFC-3,RN2460,RN3060,RPB2460,RPB3060,RPBC-3,RW2460,RW3060,RWC-3
Product Type
Powerstrip
Compatible with Series
BenchPro
Compatible Grainger Part Number
12V438,12V442,12V447,12V451,12V456,12V460,12V465,12V469,12V474,12V478,12V483,12V487,12V492,12V496,12V502,12V506,12V511,12V515,12V520,12V524,12V529,12V533,12V538,12V542,13E247,13E250,13E254,13E257,13E261,13E264,13E268,13E271,13E275,13E278,13E282,13E285,13E289,13E292,13E296,13E299,13E304,13E308,13E313,13E317,13E322,13E326,13E331,13E335,16Y073,16Y074,16Y081,16Y082,16Y089,16Y090,16Y097,16Y098,16Y106,16Y107,800WH0,800WH2,800WH4,800WH6,800WH8,800WJ0,800WJ2,800WJ4,800WJ6,800WJ8,800WK0,800WK2
Description
Power Strip, Product Type Power Strip, Assembly Fully Assembled, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.