Power Strip, 8 Outlet(s) Blue
Mfr # A8-114
Zoro # G1990998
product price: $173.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Color
Blue
Standards
UL Listed
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Finish
Powder Coated
Assembly
Fully Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8-114
Zoro #
G1990998
UPC #
-
Country of Origin
Mexico
Dimensions
Width
114 in
Depth
4 in
Height
2 in
Overall Height
2 in
Overall Depth
4 in
Overall Width
114 in
For Work Station Width
120 in
Details
Item
Power Strip
Color
Blue
Standards
UL Listed
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Finish
Powder Coated
Assembly
Fully Assembled
Includes
8 Outlets
Material
Aluminum
Number of Outlets
8
Product Type
Powerstrip
Compatible with Series
BenchPro
Compatible with Manufacturer Part Number
HD30120, HD36120, HF30120, HF36120, HW30120, HW36120, KD30120, KD30120+LP, KD36120, KD36120+LP, KF30120, KF30120+LP, KF36120, KF36120+LP, KN30117+LP, KN36117+LP, KW30120, KW30120+LP, KW36120, KW36120+LP, RD30120, RD36120, RE30120, RE36120, RPB30120, RPB36120, RW30120, RW36120, T12030SG
Compatible Grainger Part Number
12V441, 12V445, 12V450, 12V454, 12V468, 12V472, 12V477, 12V481, 12V486, 12V505, 12V509, 12V514, 12V518, 12V523, 12V527, 12V532, 12V536, 13E307, 13E311, 13E316, 13E320, 13E325, 13E329, 13E334, 13E338, 16Y077, 16Y080, 16Y085, 16Y088, 16Y093, 16Y096, 16Y102, 16Y105, 40V846
Description
Power Strip, Product Type Power Strip, Assembly Fully Assembled, Color Blue, Compatible with Manufacturer Part Number HD30120, HD36120, HF30120, HF36120, HW30120, HW36120, KD30120, KD30120+LP, KD36120, KD36120+LP, KF30120, KF30120+LP, KF36120, KF36120+LP, KN30117+LP, KN36117+LP, KW30120, KW30120+LP, KW36120, KW36120+LP, RD30120, RD36120, RE30120, RE36120, RPB30120, RPB36120, RW30120, RW36120, T12030SG, Finish Powder Coated, Material Aluminum, Number of Outlets 8, Overall Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.