Zoro Homepage

Power Strip, 8 Outlet(s) Blue

  • Mfr # A8-42

  • Zoro # G7695265


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Standards
UL Listed
Width
42 in
Finish
Powder Coated
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8-42
Zoro #
G7695265
UPC #
-
Country of Origin
Mexico

Dimensions

Width
42 in
Depth
4 in
Height
2 in
Overall Width
42 in
Overall Height
2 in
Overall Depth
4 in
For Work Station Width
48 in

Details

Item
Power Strip
Color
Blue
Standards
UL Listed
Finish
Powder Coated
Material
Aluminum
Assembly
Fully Assembled
Includes
8 Outlets
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Number of Outlets
8
Product Type
Powerstrip
Compatible with Manufacturer Part Number
AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP
Compatible with Series
BenchPro
Compatible Grainger Part Number
12V437, 12V446, 12V455, 12V464, 12V473, 12V482, 12V491, 12V501, 12V510, 12V519, 12V528, 12V537, 13E246, 13E253, 13E260, 13E267, 13E274, 13E281, 13E288, 13E295, 13E303, 13E312, 13E321, 13E330

Description

Power Strip, Product Type Power Strip, Assembly Fully Assembled, Color Blue, Compatible with Manufacturer Part Number AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP, Finish Powder Coated, Material Aluminum, Number of Outlets 8, Overall Depth 4 in, Overall Height 2 in, Overall Width 42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.