Power Strip, 8 Outlet(s) Gray
Mfr # A8-114
Zoro # G1991013
product price: $188.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Color
Gray
Standards
UL Listed
Depth
4 in
Material
Aluminum
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8-114
Zoro #
G1991013
UPC #
-
Country of Origin
Mexico
Dimensions
Depth
4 in
Width
114 in
Height
2 in
Overall Height
2 in
Overall Width
114 in
Overall Depth
4 in
For Work Station Width
120 in
Details
Item
Power Strip
Color
Gray
Standards
UL Listed
Material
Aluminum
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Includes
8 Outlets
Assembly
Fully Assembled
Number of Outlets
8
Compatible with Manufacturer Part Number
HD30120, HD36120, HF30120, HF36120, HW30120, HW36120, KD30120, KD30120+LP, KD36120, KD36120+LP, KF30120, KF30120+LP, KF36120, KF36120+LP, KN30117+LP, KN36117+LP, KW30120, KW30120+LP, KW36120, KW36120+LP, RD30120, RD36120, RE30120, RE36120, RPB30120, RPB36120, RW30120, RW36120, T12030SG
Product Type
Powerstrip
Compatible with Series
BenchPro
Compatible Grainger Part Number
12V441, 12V445, 12V450, 12V454, 12V468, 12V472, 12V477, 12V481, 12V486, 12V505, 12V509, 12V514, 12V518, 12V523, 12V527, 12V532, 12V536, 13E307, 13E311, 13E316, 13E320, 13E325, 13E329, 13E334, 13E338, 16Y077, 16Y080, 16Y085, 16Y088, 16Y093, 16Y096, 16Y102, 16Y105, 40V846
Description
Power Strip, Product Type Power Strip, Assembly Fully Assembled, Color Gray, Compatible with Manufacturer Part Number HD30120, HD36120, HF30120, HF36120, HW30120, HW36120, KD30120, KD30120+LP, KD36120, KD36120+LP, KF30120, KF30120+LP, KF36120, KF36120+LP, KN30117+LP, KN36117+LP, KW30120, KW30120+LP, KW36120, KW36120+LP, RD30120, RD36120, RE30120, RE36120, RPB30120, RPB36120, RW30120, RW36120, T12030SG, Finish Powder Coated, Material Aluminum, Number of Outlets 8, Overall Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.